Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Autopsy Tray
SDP

Catalog No. 22444198 Shop All Mopec Products
Change view
Click to view available options
Length (English):
77.5 in.
82 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22-444-198 77.5 in.
22-444-201 82 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-444-198 Supplier Mopec Supplier No. GA031
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Engineered from high quality stainless steel- mopec’s body and autopsy trays withstand for daily use in pathology and mortuary settings

  • Features a flat surface with raised edges
  • Long sides of the tray are sloped to allow for easy loading and unloading.
  • Creased to allow for draining to the included drain hole, plug and chain.
  • 304 stainless steel, 14GA Sheetmetal has a polished No. 4 finish
  • Compatibility : IA32/IB32/IJ32/IS32 Racks
  • JD5001 Scissor Lift
  • DA000 Autopsy Cart Chassis
  • Holding capacity: 500 lb.

Specifications

Product Type Body Tray
Material Stainless Steel
Height (English) 1.5 in.
Length (English) 77.5 in.
Width (English) 31 in.
Load Capacity (English) 500 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.