Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson Company Inc AUTORICE DIG MANOMETER W CNTLR

Catalog No. NC2741225
Encompass

  • Product type: Digital manometer and controller
  • Included accessory: PumpSaver™ Air Drier
  • Vacuum measurement: Precise
  • Vacuum regulation: Precise
  • Pressure control accuracy: ±0.4 mm at 27.5 mmHg
  • Hose barb connection: 3/8 in (10 mm)
  • Max vacuum pump control: 3/4 hp
  • Software interface: Menu-driven
  • Data output: USB port to PC
  • Mounting options: Benchtop, wall-mount
  • Automated tests: Theoretical maximum specific gravity (Rice Test), AASHTO T 283 moisture-induced damage
  • Calculations: Maximum specific gravity results
  • Pycnometer compatibility: Glass, metal, or plastic
  • Input voltage: 120–240V
  • Frequency: 50/60Hz
  • Shaker monitoring: Optional SGA-126 shaker sensor for vibration energy

Catalog No. NC2741225 Supplier Gilson Company Inc Supplier No. SG36
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Product type: Digital manometer and controller
  • Included accessory: PumpSaver™ Air Drier
  • Vacuum measurement: Precise
  • Vacuum regulation: Precise
  • Pressure control accuracy: ±0.4 mm at 27.5 mmHg
  • Hose barb connection: 3/8 in (10 mm)
  • Max vacuum pump control: 3/4 hp
  • Software interface: Menu-driven
  • Data output: USB port to PC
  • Mounting options: Benchtop, wall-mount
  • Automated tests: Theoretical maximum specific gravity (Rice Test), AASHTO T 283 moisture-induced damage
  • Calculations: Maximum specific gravity results
  • Pycnometer compatibility: Glass, metal, or plastic
  • Input voltage: 120–240V
  • Frequency: 50/60Hz
  • Shaker monitoring: Optional SGA-126 shaker sensor for vibration energy

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.