Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Autosampler Shell Vial Kits

Catalog No. 0339123 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
1 mL
For Use With (Equipment):
Alcott/Micrometrics™ 728 Autosamplers
Waters™ 96 Position Autosamplers
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) For Use With (Equipment)
03-391-23 1 mL Waters™ 96 Position Autosamplers
03-391-30 1 mL Alcott/Micrometrics™ 728 Autosamplers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-391-23
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Shell vials are an economical choice for many routine HPLC applications. Available in many sizes, sold as kits with caps to assure proper fit and function.

  • Neckless vial convenience kits - contain vials, inserts and snap caps - to assure proper fit and function
  • Polyethylene SepCap with starburst center design eases syringe needle penetration
  • Polyspring inserts are self-aligning and provide a cushion against needle contact
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Natural
Color Clear
Diameter (Metric) Outer 8 mm
Material Borosilicate Glass
Volume (Metric) 1 mL
Product Line Fisherbrand
Closure Material Polyethylene
Closure Type Snap Cap
Volume (Metric) Usable 1 mL
For Use With (Equipment) Waters™ 96 Position Autosamplers
Height (Metric) 40 mm
Product Type Shell Autosampler Vial Convenince Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.