Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Avantor™ pH Measurement Baker™-pHIX Indicator Sticks

Catalog No. 14650501 Shop All Avantor Products
Change view
Click to view available options
pH Range:
0 to 14
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. pH Range
14-650-501 0 to 14
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-650-501 Supplier Avantor™ Supplier No. 439001

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Contain larger scale and well-separated dyes for easy readability

  • Feature up to four color-fixed test zones on a durable plastic strip
  • pH range: 0 to 14
  • pH graduation: 1
  • Feature up to four color-fixed test zones on a durable plastic strip
  • Contain larger scale and well-separated dyes for easy readability

Specifications

Dimensions (L x W) 3.24 x 0.24 in. (82.5 x 6.3 mm)
Type pH Indicator Sticks
Length (English) 3.24 in.
Length (Metric) 82.5 mm
Material Plastic
pH Range 0 to 14
Resolution (pH) 1
Width (English) 0.24 in.
Width (Metric) 6.3 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.