Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Uvex Avatar RX Safety Glasses

Catalog No. 19065600
Change view
Click to view available options
Frame Color:
Black
Black/Blue
Black/Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frame Color
19-065-600 Black
19-065-601 Black/Red
19-065-602 Black/Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-065-600 Supplier Honeywell Uvex Supplier No. S4850
This item is not returnable. View return policy

Honeywell Uvex Avatar RX Safety Glasses are available in an unlimited RX range of lenses and powers with maximum field of vision and protective coverage

  • Flexible, metal-free, adjustable nose pads for unparalleled comfort and adhesion
  • Ultra-light frame made of leading-edge composite materials to reduce overall weight
  • Patented indirect venting system technology significantly reduces fogging
  • Soft temples and nose pads made of rubber compound provide exceptional grip and comfort
  • Soft brow frame cushioning zone increases overall comfort
  • Insulated wire-core temples allows for superior adjustability, customizability and non-conductivity
  • Ergonomically designed wraparound temples and soft tip pads fit better with helmets
  • Unlimited RX range of lenses and powers with maximum field of vision and protective coverage
TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 2.54 cm
Height (English) 1.5 in.
Width (Metric) 11.938 cm
Lens Type Prescription
Width (English) 4.7 in.
Product Type Safety Glasses
Frame Color Black
Material Texin
Disposable Reusable
Frame Material Texin
UV Protection None
Frame Type Full Frame
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.