Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CHECKERS™ Aviation Wheel Chock
GREENER_CHOICE

Catalog No. 19085956 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Hi-vis Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-085-956 Hi-vis Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-085-956 Supplier CHECKERS™ Supplier No. AC201
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Wheel Chocks are designed for small aircraft and aviation equipment

  • Impact-absorbing, lightweight urethane
  • Weather and abrasion resistant
  • High load-bearing capacity
  • Resistant to aircraft fuels, oils, and lubricants
  • Eliminates Foreign Object Damage (FOD)
  • Optional anti-skid rubber pads for polished hanger floors
  • Will not rot, crack or splinter like wood
  • Sold roped together as pairs

Specifications

Color Hi-vis Yellow
Width (English) 4.5 in.
Packaging Quantity 1 Ea.
Includes 24 in. polyester rope lanyard
Length (English) 5.5 in.
Height (English) 2.75 in.
Material Urethane
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.