Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axiom™ Multispecies Shrimp and Tilapia Genotyping Array (Axiom™ TilShrv1), 384HT format
Specifications
Specifications
| Array | Genotyping |
| Number of Arrays | 384 arrays |
| Format | 384 HT-array Plate |
| Species | Multi-species: Shrimp and Tilapia |
| Content And Storage | Store in refrigerator (2°C to 8°C) |
| Quantity | 384 arrays |
| Shipping Condition | Room temperature |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?