Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ AXION™ MSR Corrosion Resistant Pedestal Eye/Face Wash
SDP

Catalog No. 18888296 Shop All Haws Corporation Products
Change view
Click to view available options
Flow Rate:
3.7 gpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
18-888-296 3.7 gpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-296 Supplier Haws™ Supplier No. 7777
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pedestal-mounted eye/face wash with AXION™ MSR eye/face wash head, and all stainless steel components.

Model 7777 stainless steel pedestal-mounted eye/face wash shall include a stainless steel 11 in. (27.9 cm) round bowl, an AXION™ MSR eye/face wash head with inverted directional laminar flow which achieves Zero Vertical Velocity™ supplied by an integral 3.7 gpm flow control, Type 316 stainless steel ball valve equipped with stainless steel ball and stem, and Type 304 stainless steel in-line 50 x 50 mesh water strainer. Unit shall also include Type 304 pipe and fittings, stainless steel floor flange, yellow plastic dust cover, universal sign, 1/2 in. NPT inlet, and 1-1/4 in. NPT waste.

Specifications

Activation Push Flag
Bowl Size (Metric) 9 in.
Certifications/Compliance Certified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment
Depth (English) 5 in.
Depth (Metric) 12.7 cm
Flow Rate 3.7 gpm
Height (English) 40 in.
Height (Metric) 101.6 cm
Includes 0005717000, SP90, 6450, SP509SS, SP6555, SP232, 9091, SP175
Inlet Connection (Metric) 0.5 in. NPT Coupling
Material Stainless Steel
Mounting Pedestal
Outlet Connection (English) 1.25 in. NPT
Product Type AXION™ MSR Corrosion Resistant Pedestal Eye/Face Wash
Width (English) 15 in.
Width (Metric) 38.1 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.