Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ AXION™ MSR Emergency Shower and Eye/Face Wash
SDP

Catalog No. 18888308 Shop All Haws Corporation Products
Change view
Click to view available options
Flow Rate:
3.7 gpm, 20 gpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
18-888-308 3.7 gpm, 20 gpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-308 Supplier Haws™ Supplier No. 8317
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Combination shower and eye/face wash with AXION™ MSR eye/face wash and showerhead, with no receptor.

  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Ideal addition to unsafe environments where the eyes, face, and body may be exposed to corrosive materials
  • Requires minimal maintenance and is equipped with test card to record weekly testing
  • Reducing installation time, eye/face wash and valve assembly is pre-built and fully water/pressure tested
  • Solid galvanized steel construction makes for one sturdy piece of emergency equipment

Specifications

Activation Pull Rod
Certifications/Compliance Certified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment.
Color Green, Yellow
Flow Rate 3.7 gpm, 20 gpm
Height (English) 101 in.
Height (Metric) 256.54 cm
Includes 9091, SP238, SP829, SP200, SP178, SP260, SP185, SP75
Inlet Connection (Metric) 1.25 in.
Length (Metric) Handle 71.1 cm
Mounting Floor
Outlet Connection (English) 1.25 in.
Product Type AXION™ MSR Emergency Shower, Eye and Face Wash
Width (English) 11 in.
Width (Metric) 27.94 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.