Learn More
Description
- Polypropylene tips
- Microvolume
- Long length
- Maxymum Recovery technology for ultra-low retention
- Designed to fit a wide variety of single and multi-channel pipettes
- Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject
Specifications
Specifications
| Volume (Metric) | 0.1 to 10 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Certifications/Compliance | USP 3127 |
| For Use With (Application) | Allows recovery of costly samples with improved precision and accuracy |
| Format | Rack |
| Tip Style | Extended Length, Microvolume |
| Packaging | 96 Tips/Rack, 10 Racks/Pk, 5 Packs/Cs |
| Product Type | Pipette Tip |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.