Learn More
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors. These polypropylene tips are nonpyrogenic and RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
- Nonpyrogenic
- Fine-Point
Order Info
- Bulk: 1000 tips/pack, 240 packs/case
- Racked: 96 tips/rack, 10 racks/pack, 5 packs/case
Specifications
Specifications
| Volume (Metric) | 1 to 300 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Model | T-350-C |
| Certifications/Compliance | EN ISO 13485 compliant, BSE/TSE compliant, Non-Pyrogenic, USP Class VI tested, Human DNA Free, DNase/RNase Free, Quality Control Tested |
| Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
| Format | Bulk |
| Tip Style | Micro Point, Universal |
| Packaging | 1,000 Tips/Pk., 10 Packs/Cs. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.