Learn More
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
- Nonpyrogenic
- Fine-Point
- Maxymum Recovery technology for ultra-low retention and high yield
Order Info
- Bulk: 1000 tips/pack, 240 packs/case
- Racked: 96 tips/rack, 10 racks/pack, 5 packs/case
Specifications
Specifications
| Volume (Metric) | 1 to 300 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Model | T-350-C-L-R |
| Certifications/Compliance | RNase/DNase-free, Nonpyrogenic |
| Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
| Format | Rack |
| Tip Style | Low Retention, Universal |
| Packaging | Hinged rack |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.