Learn More
Description
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | RNase, DNase-free |
| Lid | Without Lid |
| Description | Sealing film |
| Array | 16 x 24 |
| Color | White |
| Product Type | PCR Microplate |
| For Use With (Equipment) | For Roche light cycler 480 |
| Skirt Style | Full |
| Material | Polypropylene |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.