Learn More
Description
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | RNase, DNase-free |
| Lid | Without Lid |
| Array | 16 x 24 |
| Color | Clear |
| For Use With (Equipment) | For ABI 3730, 3100 and MJ thermocyclers |
| Material | Polypropylene |
| No. of Wells | 384 |
| Sterility | Non-sterile |
| Well Shape | Round |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
