Learn More
Description
PCR™ products specifically designed for use within PCR thermal transfer and real time PCR applications. A variety of colors are offered to help organize multi-step PCR processes.
- 96-well PCR microplates
- Working volume is 300μL
- Available in a variety of colors
- Sold 10 plates/unit; 5 units/Cs.
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | RNase, DNase-free |
| Format | Standard |
| Array | 8 x 12 |
| Color | Clear |
| Product Type | PCR Microplate |
| Material | Polypropylene |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| For Use With (Application) | PCR thermal transfer, RT-PCR applications |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
