Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ AxyPrep Mag™ DyeClean Kits

Catalog No. 14223226 Shop All Axygen Products
Change view
Click to view available options
Quantity:
1 mL
5 mL
50 mL
250 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
14-223-226 1 mL
14-223-164 5 mL
14-223-163 50 mL
14-223-165 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-223-226 Supplier Axygen™ Supplier No. MAGDYECL1
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Scalable dye terminator clean-up simplified

The AxyPrep Mag DyeClean Kit utilizes a unique paramagnetic bead-based sequencing purification system that is optimized for the removal of excess dye terminator from Sanger sequencing reactions. The process consists of a selective binding of DNA to the beads, a wash step for removing nucleotides, primers, and non-targeted amplicons, and elution of pure DNA. Through use of this kit you can achieve Rapid and reliable clean-up of sequencing reactions while maintaining high QV20+ scores. This kit can be used for manual or automated processes.

  • High DNA recovery yields, long sequence readings
  • Suitable for the clean-up of sequencing reactions of different Sanger sequencing based platforms - ABI Prism 3730, 3730xl, 3700, 3130, 31030xl and 3100 - GE Healthcare MegaBACE
  • Simple and easy sequencing reaction clean-up process: 25 minutes/96 samples
  • Scalable: Tube, 96 and 384 well plate formats
  • No centrifugation or filtration required
TRUSTED_SUSTAINABILITY

Specifications

Format 96- or 384-well Plate
Isolation Technology Magnetic Bead
For Use With (Equipment) ABI PRISM 3730, 3730xl, 3700, 3130, 31030xl and 3100, MegaBACE
For Use With (Application) Removes excess dye terminator chemistries
No. of Reactions 140 to 200 Preps
Product Type Kit
Quantity 1 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.