Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ Axyspin™ PCR Plate-Spinner Centrifuge

Catalog No. 14223068 Shop All Axygen Products
Change view
Click to view available options
Capacity:
2 Standard PCR Microplates
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
14-223-068 2 Standard PCR Microplates
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-223-068 Supplier Axygen™ Supplier No. PLATESPINNER120

missing translation for 'validMainframeMsg'

Capacity for two standard plates

The Axygen Axyspin Plate Spinner is the first centrifuge designed specifically for quick and easy centrifugation of samples in PCR plates or microplates.

  • Capacity for two standard plates
  • Top loading design
  • Exceptionally small footprint
  • Starts and stops in seconds
TRUSTED_SUSTAINABILITY

Specifications

Capacity 2 Standard PCR Microplates
Max. Speed 2,500 rpm
Max. RCF 500 x g
Dimensions (HWD) 7 x 6 x 6 in. (18 x 16 x 16 cm)
Net Weight 3.3 lb. (1.5 kg)
Frequency 60 Hz
Voltage 120 V
Product Type Axygen PCR Plate-Spinner
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.