Learn More
Description
The new 480 plate offers another great solution for real-time PCR. Thin walls coupled with the 480 platform deliver real-time PCR results in less than 40 minutes. Every well of every plate undergoes an automated QC inspection
for microscopic holes, which gives you peace of mind when handling your valuable samples.
- Optimized for the new plate-based Roche Light Cycler 480
- Ideal for real-time PCR, white polypropylene magnifies signal intensity and prevents cross-talk between wells
- Thin walls reduce cycle times
- SBS standard dimensions
- Black printing of alphanumerics for easily identifying wells and orienting plates
- 100% automated QC for microscopic holes
- Working volume: 3μL
Specifications
Specifications
| Certifications/Compliance | RNase, DNase-free |
| Format | Standard |
| Array | 16 x 24 |
| Color | White |
| Product Type | PCR Microplate |
| For Use With (Equipment) | For Roche light cycler 480 |
| No. of Wells | 384 |
| Volume (Metric) Working | 3 μL |
| Sterility | Non-sterile |
| For Use With (Application) | RT-PCR |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.