Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ Microcentrifuge Tube Rack

Catalog No. 14230004 Shop All Axygen Products
Change view
Click to view available options
Holds:
Microcentrifuge Tubes (20)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
14-230-004 Microcentrifuge Tubes (20)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-230-004 Supplier Axygen™ Supplier No. TR8210
Add to Cart
Add to Cart

Axygen™ Microcentrifuge Tube Rack features a step design for easy access to tubes

  • Molded from durable, autoclavable polypropylene
  • Non-skid rubber feet
  • Rack has two levels
  • Wide spacing for better sample access and visibility
  • Tube positions are numbered 1 to 20 for organizing samples
TRUSTED_SUSTAINABILITY

Specifications

Color Red
Holds Microcentrifuge Tubes (20)
Material Polypropylene
For Use With (Application) Cell Counting
Size Sample size: 1.5 to 2.0 mL
Length (Metric) 210 mm
Product Type Tube Rack
Height (Metric) 35 mm
Width (Metric) 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.