Learn More
Description
Robotic tips uses no mold-releasing agents. Nucleic acid, nuclease and endotoxin-safe for complete protection against contamination.
- Tip volume: 20 to 200μL
- Tip color: clear
- Rack color: green
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Rack Color | Green |
| Certifications/Compliance | ANSI |
| Clean Claims | DNase, Rnase Free |
| For Use With (Application) | Maxymum Recovery™, non-pyrogenic, used for stringent specifications under strict process controls, nucleic acid, nuclease and endotoxin-safe for complete protection against contamination |
| Format | Rack |
| Tip Style | Automation, Round |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.