Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axygen™ Macrovolume Pipet Tips, For Gilson
Shop All Axygen Products

Click to view available options
Volume (Metric):
1 to 10 mL
1000 to 5000 μL
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are RNase-/DNase-free and nonpyrogenic. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
- Nonpyrogenic
- Compatibility: Gilson P5000 and MLA pipettors
- Graduation marks at 1, 2, 3, 4, 5 mL and 0.5 mL increments in between
Specifications
Specifications
| Volume (Metric) | 1 to 10 mL |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
| Format | Bulk |
| Tip Style | Macro |
| Packaging | 200 Tips/Pk, 10 Packs/Cs |
| For Use With (Equipment) | Gilson™ Pipetman™ P10 mL, MLA™ Pipette |
| Material | Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction