Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ Universal Linear Pipette Stand
GREENER_CHOICE

Catalog No. 07202456 Shop All Corning Products
Change view
Click to view available options
Color:
Clear
Red
Positions:
4
6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Positions
07-202-456 Red 4
07-202-457 Clear 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07-202-456 Supplier Axygen™ Supplier No. APUSD4P
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Convenient pipette storage

Axygen™ universal linear stand for four pipettors, (four single-channel, maximum of two 8-channel or 12-channel pipettors)

TRUSTED_SUSTAINABILITY

Specifications

Color Red
Holds Single-channel Pipettes (4) or Multi-channel Pipettes (2)
Material POM
Positions 4
Sterility Non-sterile
For Use With (Equipment) Pipettes
Length (Metric) 30.6 cm
Product Type Pipette Stand
Height (Metric) 23.8 cm
Width (Metric) 11 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.