Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ AxyPrep Mag™ FragmentSelect Kits

Catalog No. 14223232 Shop All Axygen Products
Change view
Click to view available options
Quantity:
1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
14-223-232 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-223-232 Supplier Axygen™ Supplier No. MAGFRAGI1
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Next generation sequencing sample preparation simplified

Post DNA shearing, the library construction process for next generation sequencing mostly requires fragment selection regardless of the platform. Obtaining high recovery post fragment selection is becoming an important contributor for the reduction of sequencing bias. The AxyPrep FragmentSelect-I kit is optimized for Illumina next generation sequencing platforms and Life Technologies (SOLiD) fragment size selection needs, simplifying the library construction workflows. Where, the AxyPrep FragmentSelect-R is designed for fragment size selection needs in the Roche/454s DNA Genome sequencer library construction workflow. The AxyPrep Mag FragmentSelect kits utilize a unique paramagnetic bead technology for quick high-throughput optimized DNA size selection suitable for various next generation sequencing platforms.

  • Optimized fragment selection chemistries for Illumina, SOLiD and Roche/454
  • Versatile and flexible sequential fragment size selection: no gels needed
  • Efficient removal of primer-dimers; no need for further clean-up steps
  • Manual and automation friendly
  • Scalable: Tube, 96- and 384-well microplate formats
  • No centrifugation or filtration required
AxyPrep FragmentSelect kits consists of two major stages:
  • 1. Optimization of AxyPrep FragmentSelect beads ratio to input DNA for desired target DNA fragment size selection
  • 2. The optimal AxyPrep FragmentSelect beads ratio is utilized for the isolation of the desired target DNA fragment size
Note: AxyPrep FragmentSelect kits can be a one-stage process when large size DNA fragments are not a concern.

TRUSTED_SUSTAINABILITY

Specifications

Format 96- or 384-well Plate
Isolation Technology Magnetic Bead
For Use With (Application) Genomic DNA purification
Includes AxyPrep™ Mag™ FragmentSelect-I paramagnetic bead solution
No. of Reactions 15 to 30 Preps
Product Type Kit
Quantity 1 mL
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.