Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Azer Scientific EverMark Select Plus Adhesive Microscope Slides
SDP

Catalog No. 22026287
Change view
Click to view available options
Glass slide; Clipped corner; For Leica, Sakura, Sysmex instruments; Gold
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
22-026-287 Glass slide; Clipped corner; For Leica, Sakura, Sysmex instruments; Gold
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-026-287 Supplier Azer Scientific Supplier No. EMSC200UPLUS

Specifications

Length (Metric) 75 mm
Material Glass
Width (Metric) 25 mm
Color Gold
Corner Style Clipped
Length (English) 3 in.
Width (English) 0.9 in.
Dimensions (L x W) 3 x 1 in. (75 x 25 mm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.