Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Azer Scientific EverMark Select Plus Adhesive Microscope Slides
SDP

Catalog No. 22026280
Change view
Click to view available options
Color:
Aqua
Blue
Green
Lilac
Orange
Pink
Tan
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-026-280 Yellow
22-026-271 Aqua
22-026-273 Green
22-026-272 Blue
22-026-275 Orange
22-026-279 White
22-026-274 Lilac
22-026-277 Tan
22-026-276 Pink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 22-026-280 Supplier Azer Scientific Supplier No. EMS200YPLUS
Add to Cart
Add to Cart

Specifications

Length (Metric) 75 mm
Width (Metric) 25 mm
Material Glass
Color Yellow
Length (English) 3 in.
Width (English) 0.9 in.
Dimensions (L x W) 3 x 1 in. (75 x 25 mm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.