Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Azer Scientific AzerPath Precise Coverslipping Tape
SDP

Catalog No. 23999117
Change view
Click to view available options
Length (Metric):
70 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
23-999-117 70 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-999-117 Supplier Azer Scientific Supplier No. ES33760
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Developed, manufactured and quality controlled according to DIN EN ISO 13485

  • Equal to other high-end TAC films for LCD and archive films
  • Compatible with automated tape cover slippers: Sakura Tissue-Tek, Klinipath, MEDITE Twister, IPI Pathoslide and IPI Pathomat
  • 10% to 30% less xylene required compared to other coverslipping films
  • Film composition is free of xylene and benzene
  • >15 years stability of the optical and mechanical parameters (if stored at the recommended conditions)
  • 18 months product shelf life

Specifications

Length (Metric) 70 m
Thickness (Metric) 124 μm
Width (Metric) 24 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.