Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab™ B Plus Fixative Prefilled Vials
SDP

Catalog No. STLBFIX0115
Change view
Click to view available options
Includes:
20 mL of B Plus Fixative
30 mL of B Plus Fixative
45 mL of B Plus Fixative
60 mL of B Plus Fixative
Capacity:
40 mL
60 mL
90 mL
120 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Capacity
STLBFIX0115 20 mL of B Plus Fixative 40 mL
STLBFIX0230 30 mL of B Plus Fixative 60 mL
STLBFIX0345 45 mL of B Plus Fixative 90 mL
STLBFIX0460 60 mL of B Plus Fixative 120 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Harmful if swallowed, in contact with skin, or inhaled.
Catalog No. STLBFIX0115 Supplier StatLab™ Supplier No. BFIX0115
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Harmful if swallowed, in contact with skin, or inhaled.

A proprietary fixative that is ideal for bone marrow and lymph node biopsies.

  • Fixative is safe and an ideal alternative to mercury-based fixatives

Specifications

Capacity 40 mL
Color Blue
For Use With (Equipment) All Tissue Processors
Grade Chemical Solution
Product Type Fixative
Quantity 96 Vials/Cs.
For Use With (Application) Fixation
Form Liquid
Includes 20 mL of B Plus Fixative
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.