Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ B-Pure™ Water Purification System
GSA_VA

Catalog No. 09050253
Change view
Click to view available options
Type:
Double Holder Module with Digital Purity Meter
Half-size Holder
Water Purification Single Holder Module
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
09-050-253 Double Holder Module with Digital Purity Meter
09-050-251 Half-size Holder
09-050-252 Water Purification Single Holder Module
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-050-253 Supplier Thermo Scientific™ Supplier No. D4521
Add to Cart
Add to Cart
Request a Quote

Customize the economical Thermo Scientific™ B-Pure™ laboratory-grade water system to meet your pretreatment or deionization application needs.

Customize the economical Thermo Scientific™ B-Pure™ laboratory-grade water system to meet your pretreatment or deionization application needs. The modular design provides the ability to add additional holders when the need arises. Choose from single, double or half-size holders. Easily change cartridges with the simple quarter turn quick release canisters.

Features:
  • Produces up to 4L/min., depending on model
  • Quarter-turn quick-release canisters make cartridge changes easy
  • Accepts Thermo Scientific Pura-Lite™ indicator or digital purity meter to monitor water quality

Single Module:

  • Simple system without draw-off valve or purity indicator
  • Produces up to 4L/min.

Double Module:

  • Complete with draw-off valve
  • Produces up to 4L/min.
  • Choose from models with digital purity meter or Pura-Lite “Go/No Go” resistivity indicator

Half-Size Holder:

  • Produces up to 2L/min.
  • Easily attaches to full-size B-Pure systems
  • Small size for flexibility in mounting location

Requires:

Cartridges (sold separately).

Recommended for:

Pretreatment, deionization

Note:

The Thermo Scientific H2O Select Program is available to help select the correct B-Pure system. For details, contact your sales representative.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CSA
Description Double holder module with digital purity meter; 120VAC
Flow Rate 4 L/min.
Feedwater Temperature (English) 40°F to 120°F
Feedwater Temperature (Metric) 4°C to 49°C
For Use With (Equipment) Water Purification Double Holder Module
Inlet Connection NPTF (English) 0.5 in.
Inlet Connection NPTF (Metric) 1.3 cm
Inlet Pressure 100 psig
Requires 2 Full-Size B-Pure Cartridges
Resistivity 1 to 10MΩ·cm (depending on cartridge used)
Type Double Holder Module with Digital Purity Meter
Dimensions (L x W x H) 7 x 15 x 27 in. (17.8 x 38.1 x 68.6 cm)
Length (English) 7 in.
Length (Metric) 17.8 cm
Width (English) 15 in.
Width (Metric) 38.1 cm
Height (English) 27 in.
Height (Metric) 68.6 cm
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.