Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B30 Series Dissolvable Paper Labels

Catalog No. 11878537 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
1.125 in.
2.25 in.
3 in.
4 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
11-878-537 4 in.
11-878-534 1.125 in.
11-878-535 2.25 in.
11-878-536 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-878-537 Supplier Brady™ Supplier No. B30C4000403WT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Brady™ B30 Series Dissolvable Paper Labels completely dissolve in warm water within 30 seconds, leaving no adhesive residue behind.

  • Ideal for use in laboratory settings, asset tracking, or general use
  • Easy to remove, saving time during re-labeling process
  • Environmentally responsible
  • Pressure-sensitive adhesive allows for quick and easy application

Compliance

RoHS directive 2011/65/EU

Specifications

Adhesive Type Removable
Color White
Finish Matte
Material Paper
Print Technology Thermal Transfer
For Use With (Equipment) BBP37 Color and Cut Sign and Label Printer
Length (English) 300 ft.
Width (English) 4 in.
Alternate Part Number B30C-4000-403-WT
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.