Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B30 Series Polyester Label Material

Catalog No. 19100025 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
120 ft. x 4 in.
130 ft. x 4 in.
150 ft. x 4 in.
Thickness (English):
0.003 in.
0.0036 in.
0.004 in.
0.0044 in.
Temperature Range (English):
-40° to +212°F
-40° to +248°F
-94° to +230°F
-94° to +293°F
-94° to +572°F
Color:
Amber
Clear
White
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness (English) Temperature Range (English) Color
19-100-025 150 ft. x 4 in. 0.003 in. -94° to +230°F White
19-100-028 120 ft. x 4 in. 0.004 in. -40° to +212°F Clear
19-100-031 130 ft. x 4 in. 0.004 in. -40° to +248°F White
19-100-039 150 ft. x 4 in. 0.003 in. -40° to +248°F White
19-100-041 130 ft. x 4 in. 0.0036 in. -94° to +293°F White
19-100-042 130 ft. x 4 in. 0.0044 in. -40° to +248°F White
19-100-043 130 ft. x 4 in. 0.0044 in. -94° to +572°F Amber
19-100-044 130 ft. x 4 in. 0.0044 in. -94° to +572°F White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-100-025 Supplier Brady™ Supplier No. B30C4000423
Add to Cart
Add to Cart

Designed to withstand exposure to solvents and multiple cycles of harsh condition washes for printed circuit boards, high adhesion, and adhere to powder-coated surfaces

  • Permanent rubber or acrylic adhesive
  • Gloss or matte finish
  • Available as polyester or polyimide

Specifications

Certifications/Compliance UL recognized, CSA accepted, AGA approved, Halogen free (DIN VDE 0472/part 815)
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Gloss
Material Polyester
Product Type Label
Sterility Non-sterile
Temperature Range (English) -94° to +230°F
Thickness (English) 0.003 in.
Dimensions (L x W) 150 ft. x 4 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.