Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B30 Series Printer Ribbon - R6700 Resin/Wax, White

Catalog No. 19104574 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-104-574 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-104-574 Supplier Brady™ Supplier No. B30R6700WT
  • $117.60
    $96.65 / Each of 1

    Save $20.95

    18% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

R6700 Resin/Wax, White: B30 Series Drop & Click print ribbons enable 5-second ribbon supply changes. No calibrating, no threading, no waste, no hassles and the ink always faces the right direction!

  • One-color ribbon for printing a single color onto a label
  • R6700 Series Resin/Wax Formulation is a white ribbon that offers good chemical resistance when printed on the appropriate label material from Brady™
  • Recommended for printing on dark-colored heat shrinkable tubing materials, such as black B-342 and B-344 PermaSleeve™ wire markers from Brady™
  • Self-contained B30 Series cartridges drop straight into the printer with a click

Specifications

Product Type Printer Ribbon
Color White
For Use With (Equipment) BBP30 Label Printer, BBP31 Sign and Label Printer, BBP33 Label Printer, BBP35 Multi-Color Sign and Label Printer, BBP37 Color and Cut Sign and Label Printer
Material Polyester
Length (English) 200 ft.
Width (English) 3.25 in.
Width (Metric) 82.55 mm
Autoclavable Not Autoclavable
Description Printer Ribbon
Format Cartridge, Ribbon
Shape Rectangle
Quantity 1 Roll
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.