Learn More
Description
- Permanent ultra aggressive rubber-based pressure sensitive adhesive
- For indoor use only
- Polyester tapes with glossy finish
- Withstands forklift and pallet jack traffic without tearing or lifting
- Abrasion-resistant, chemical-resistant, corrosion-resistant, humidity-resistant, UV-resistant, weather-resistant tape
Specifications
Specifications
| For Use With (Equipment) | BBP37 Color and Cut Sign and Label Printer |
| Adhesive Type | Permanent, Pressure-sensitive Rubber |
| Temperature Range (English) | 0°F to +129°F |
| Finish | Gloss |
| Thickness | 0.004 in. |
| Width (English) | 4 in. |
| For Use With (Application) | Floor Marking (Indoor Use Only) |
| Product Type | Label |
| Certifications/Compliance | UL Recognized; CSA Accepted |
| Length (English) | 100 ft. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.