Learn More
Brady™ B30 Series ToughWash™ Polyester Labels
Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll
Supplier: Brady™ B30C4000855YL
Description
Constructed of: PolyesterSpecifications
| Not Autoclavable | |
| Permanent Acrylic | |
| Matte | |
| Polyester | |
| Label | |
| 1 Roll | |
| 50 ft. x 4 in. (L x W) | |
| 170.9928 mm |
| Label | |
| Yellow | |
| Roll | |
| Thermal Transfer | |
| BBP™30 Label Printer, BBP™31 Sign and Label Printer, BBP™33 Label Printer, BBP™35 Mutli-Color Sign and Label Printer, BBP™37 Color & Cut Sign and Label Printer | |
| Rectangle | |
| 50 ft. |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.