Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B30 Series ToughWash™ Polyester Labels

Catalog No. p-7111374 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-108-073 White
19-108-074 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-108-073 Supplier Brady™ Supplier No. B30C4000855WT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll

Constructed of: Polyester

Specifications

Autoclavable Not Autoclavable
Description Label
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Roll
Material Polyester
Print Technology Thermal Transfer
Product Type Label
For Use With (Equipment) BBP™30 Label Printer, BBP™31 Sign and Label Printer, BBP™33 Label Printer, BBP™35 Mutli-Color Sign and Label Printer, BBP™37 Color & Cut Sign and Label Printer
No. per Pack 50 Labels/Roll
Quantity 1 Roll
Shape Rectangle
Size (English) 50 ft. x 4 in. (L x W)
Length (English) 50 ft.
Width (Metric) 170.9928 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.