Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B30 Series ToughWash™ Washdown Resistant Labels

Catalog No. p-5237820 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Red, White
Black, Yellow, White
Display Text:
OSHA DANGER
PELIGRO
PRECAUCION
Description:
English
Spanish
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Display Text Description
19-100-001 Black, Red, White OSHA DANGER English
19-100-004 Black, Yellow, White PELIGRO Spanish
19-100-007 Black, Yellow, White PRECAUCION Spanish
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-100-001 Supplier Brady™ Supplier No. B3025855OSHADA
Only null left
Add to Cart
Add to Cart

Tough against harsh washdown environments

  • Durable polyester construction with Matt finish
  • Pressure-sensitive permanent acrylic adhesive
  • Tested at washdown temperatures up to 80°C and pressures up to 1500 PSI
  • Print-on-demand
  • For facility and safety identification in food and beverage processing industry
  • Color: White on Red
  • OSHA compliant label
  • 100 Labels/Roll
  • Language Support: English or Spanish
  • Legend: DANGER/PELIGRO/PRECAUCION

Specifications

Certifications/Compliance RoHS Compliant
Description English
Adhesive Type Acrylic, Permanent
Coating None
Color Black, Red, White
Format Cartridge
Material Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Display Text OSHA DANGER
For Use With (Application) Safety and Maintenance ID in Harsh Washdown Conditions; Indoor Use Only
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Shape Rectangle with Square Corners
Size (English) 6.25 x 4 in. (W x H)
Temperature Range (English) -40° to +230°F
Thickness (English) 0.007 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.