Learn More
Brady™ B33 Series Clear Polyester with Permanent Adhesive Labels
Shop All Brady Corporation ProductsDescription
Rough surface polyester (B-432) labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification. A ribbon is required to print this material.
- Made from durable, glossy white polyester with permanent acrylic adhesive
- Chemical, oil and water resistant
- UL recognized for outdoor use on glass, thermoset polyester plastic and polyvinyl fluoride plastic surfaces to support solar panel identification
- CSA Accepted
- Wide service temperature range
Specifications
Specifications
| Product Type | Label |
| Color | Clear |
| For Use With (Equipment) | Brady Label Printers |
| Material | Polyester (B-432) |
| Print Technology | Thermal Transfer |
| Width (English) | 2.75 in. |
| Width (Metric) | 69.85 mm |
| Height (English) | 1.25 in. |
| Thickness (English) | 0.004 in. |
| Adhesive Type | Permanent Acrylic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.