Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ B33 Series Clear Vinyl Labels with White Printable Zone
Shop All Brady Corporation Products
Click to view available options
Labels per Row:
2
4
Width (English):
0.5 in.
1 in.
Description
Self-laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing. A ribbon is required to print this material.
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- UL approved
- Wide service temperature range
Specifications
Specifications
| Product Type | Label |
| Color | White on Clear |
| For Use With (Equipment) | Brady Label Printers |
| Material | Self-laminating Vinyl |
| Print Technology | Thermal Transfer |
| Width (English) | 0.5 in. |
| Width (Metric) | 12.7 mm |
| Height (English) | 1.25 in. |
| Thickness (English) | 0.004 in. |
| Adhesive Type | Permanent Acrylic |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction