Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B33 Series General Identification Vinyl Labels

Catalog No. p-7238957 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English):
0.5 in.
1 in.
2 in.
3 in.
Labels per Row:
1
2
Width (English):
1.5 in.
2 in.
3 in.
4 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Labels per Row Width (English)
17-000-992 0.5 in. 2 1.5 in.
17-000-993 0.5 in. 1 2 in.
17-000-989 1 in. 1 2 in.
17-000-990 1 in. 1 3 in.
17-000-991 2 in. 1 3 in.
17-000-994 2 in. 1 4 in.
17-000-995 3 in. 1 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17-000-992 Supplier Brady™ Supplier No. B3337439
Only null left
Add to Cart
Add to Cart

Permanent vinyl (B-439) is a thermal transfer printable material ideal for applications needing various colors like finished product ID, rating plates and general purpose ID.

Permanent vinyl (B-439) is a thermal transfer printable material ideal for applications needing various colors like finished product ID, rating plates and general purpose ID. A ribbon is required to print this material.

  • Designed for use in ambient conditions with limited solvent exposure
  • Indoor and outdoor vinyl film has an acrylic pressure sensitive adhesive
  • Wide service temperature range
  • Available in many different colors as a custom option

Specifications

Color White
For Use With (Equipment) Brady Label Printers
Material Vinyl
Print Technology Thermal Transfer
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Height (English) 0.5 in.
Thickness (English) 0.0042 in.
Adhesive Type Permanent Acrylic
Sterility Non-sterile
Finish Gloss
Format Die-cut
Printable Sides Single-side Printable
Temperature Range (English) -94°F to 176°F
For Use With (Application) Component and Equipment Labeling, General Identification
Quantity 5000 Labels
Labels per Row 2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.