Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B33 Series High Adhesion Preprinted Danger Labels

Catalog No. p-7238959 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English):
3 in.
4 in.
6 in.
Width (English):
3 in.
4 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English)
17-001-005 3 in. 3 in.
17-001-003 4 in. 4 in.
17-001-002 6 in. 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-001-005 Supplier Brady™ Supplier No. B33184483ANSIDA
Only null left
Add to Cart
Add to Cart

Ultra Aggressive Polyester (B-483) is perfect for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.

ToughBond™ Ultra Aggressive Polyester (B-483) is perfect for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces. A ribbon is required to print this material.

  • Glossy white polyester with permanent rubber-based adhesive is thermal transfer printable
  • Material is designed for high adhesion to textured metals and low surface energy plastics
  • UL approved, CSA accepted
  • Wide service temperature range

Specifications

Adhesive Type Permanent (Rubber-based)
Color Red on White
Finish Gloss
Format Die-cut
Material Polyester (B-483)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Display Text DANGER
For Use With (Application) Barcode Labeling, Equipment Labeling, Data and Telecommunications Labeling, Inventory and Inspection Labeling, General Identification
For Use With (Equipment) Brady™ Label Printers
Labels per Row 1 Label
Quantity 500 Labels
Temperature Range (English) -40°F to 248°F
Thickness (English) 0.004 in.
Width (English) 3 in.
Width (Metric) 76.2 mm
Height (English) 3 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.