Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B33 Series Sterilization Indicating Labels

Catalog No. 11878539 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
1.5 in.
2 in.
Quantity:
1250/Pk.
1500/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Quantity
11-878-539 1.5 in. 1250/Pk.
11-878-538 2 in. 1500/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-878-539 Supplier Brady™ Supplier No. B332357425AC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Brady™ B33 Series Sterilization Indicating Labels are steam sterilization indicating polypropylene labels with preprinted headers that display STERILIZED when exposed to autoclave conditions.

Ideal for use in sample tracking, inventory management, general tracking, and identification of lab materials that require sterilizationEconomical solution for identifying vials, tubes, racks and flasksAdheres to stainless steel, glass and polypropyleneWithstands temperatures from -320.8 to 249.8° F (-196 to 121°C )

Compliance

RoHS directive 2011/65/EU

Specifications

Autoclavable Autoclavable
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Die-cut
Material Polypropylene
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling, General identification, Inventory and inspection labelling, Laboratory labelling, Temperature indicating labelling
For Use With (Equipment) BBP™ 33 Label Printer
Labels per Row 1
Min. Operating Temperature (Metric) -80°C
No. per Pack 1250 Labels/Roll
Quantity 1250/Pk.
Shape Rectangle
Temperature Range (English) -112°F to +158°F
Temperature Range (Metric) -80°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 25.40 x 38.1 mm
Length (English) 1 in.
Width (English) 1.5 in.
Width (Metric) 38.10 mm
Width (Metric) Printable Area 38.10 mm
Height (English) 1 in.
Height (English) Printable Area 0.75 in.
Height (Metric) 25.40 mm
Height (Metric) Printable Area 19.05 mm
Alternate Part Number B33-235-7425-AC
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.