Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Fully Threaded Stud, 1/2-13, 4 in, B7, 25/Pack

Catalog No. 502866294
Encompass

A fully threaded stud made of steel with an uncoated finish and Class 7B thread fit. It has a 1/2-13 thread size and an overall length of 4 in. The material grade is B7, and it conforms to ASTM A193 standards.

  • Fully threaded style
  • Thread size: 1/2-13
  • Overall length: 4 in.
  • Steel construction
  • Material grade: B7
  • Uncoated finish
  • Thread fit class: 7B
  • Conforms to ASTM A193 standards

Catalog No. 50-286-6294 Supplier MSC Supplier No. 80949837
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A fully threaded stud made of steel with an uncoated finish and Class 7B thread fit. It has a 1/2-13 thread size and an overall length of 4 in. The material grade is B7, and it conforms to ASTM A193 standards.

  • Fully threaded style
  • Thread size: 1/2-13
  • Overall length: 4 in.
  • Steel construction
  • Material grade: B7
  • Uncoated finish
  • Thread fit class: 7B
  • Conforms to ASTM A193 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.