Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety™ B708 Prescription Metal Frames

Catalog No. 18072207
Change view
Click to view available options
Height (English):
1.3 in.
1.4 in.
Width (English):
2 in.
2.1 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English)
18-072-207 1.4 in. 2.1 in.
18-072-206 1.3 in. 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 18-072-207 Supplier Bollé Safety™ Supplier No. B708LX11U
Add to Cart
Add to Cart
This item is not returnable. View return policy

This timeless, aviator-style bronze metal frame is a slim, highly robust model. The sideshields ensure optimal lateral protection while the lenses provide a large field of vision.

  • Aviator style with a double bridge
  • Adjustable temples and nose pad
  • Fixed shields providing side, lower and upper protection

Specifications

Height (Metric) 36 mm
Width (Metric) 54 mm
Width (English) 2.1 in.
Height (English) 1.4 in.
Product Type Rx Frame
Frame Color Bronze
Material Metal
Disposable Reusable
Frame Material Metal
Frame Type Full Frame
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.