Learn More
Bollé Safety™ B806 Prescription Grilamid Frames
Description
- Rectangular shape
- Adjustable thin temples
- Available in two sizes
Specifications
Specifications
| Width (English) | 2.12 in. |
| Height (English) | 1.22 in. |
| Height (Metric) | 31 mm |
| Width (Metric) | 54 mm |
| Product Type | Rx Frame |
| Frame Color | Black |
| Material | Metal |
| Disposable | Reusable |
| Frame Material | Nylon Grilamid |
| Frame Type | Full Frame |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.