Learn More
Bollé Safety™ B808 II Prescription Polycarbonate Frames
Description
- Polycarbonate bridge for perfect support
- TIPGRIP comfort non-slip temples
Specifications
Specifications
| Height (English) | 1.45 in. |
| Width (English) | 1.92 in. |
| Height (Metric) | 37 mm |
| Width (Metric) | 49 mm |
| Product Type | Rx Frame |
| Frame Color | Gunmetal |
| Material | Metal |
| Disposable | Reusable |
| Frame Material | Polycarbonate |
| Frame Type | Full Frame |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.