Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety™ B808 II Prescription Polycarbonate Frames

Catalog No. p-7246628
Click to view available options
Frame Color:
Gunmetal
Red
Width (English):
1.92 in.
2.12 in.
This item is not returnable. View return policy

Catalog No. 18-072-219

Supplier: Bollé Safety™ B808SX10U

This item is not returnable. View return policy

The universal design and polished look of these polycarbonate frames offers a high level of comfort, allowing the wearer to work freely and effectively. Available in two colors.

  • Polycarbonate bridge for perfect support
  • TIPGRIP comfort non-slip temples

Specifications

Height (English) 1.45 in.
Width (English) 1.92 in.
Height (Metric) 37 mm
Width (Metric) 49 mm
Product Type Rx Frame
Frame Color Gunmetal
Material Metal
Disposable Reusable
Frame Material Polycarbonate
Frame Type Full Frame
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.