Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety B809 BLUE BLOCKER

Catalog No. 19304655
Change view
Click to view available options
No. per Case:
40 Glasses
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Case
19-304-655 40 Glasses
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-304-655 Supplier Bollé Safety Supplier No. PXFB809108
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Blue light filtering safety glasses.

  • Combine safety and performance with our B809 model, featuring the PROBLU blue light filtering technology designed to enhance your visual comfort, allowing you to maintain the highest levels of productivity at work no matter the circumstances.
  • This timeless unisex frame is equipped with protective sideshields for optimal safety and polycarbonate lenses, certified for impact resistance according to the EN166 standard, which absorb 80% of blue light up to 445 nm.

Specifications

Width (Metric) 8.5 cm
Width (English) 3.5 in.
Shape Rectangular
Height (Metric) 6.4 cm
Height (English) 2.52 in.
Lens Type U6 Lens Rating
Certifications/Compliance Crown Z87+ U6, ANSI Z87.1-2015
Lens Coating Hardcoat
Color Black/Translucent
Certifications/Compliance (Europe) Crown EN166 F CE UKCA, EN166 - EN170 - UKCA
Product Type Safety Glasses
For Use With (Equipment) Computers, LED Screens
Dimensions (L x W x H) 17.68 x 3.5 x 2.52 in.
Frame Color Black/Translucent
Includes RX KIT (Case, Microfiber cloth, User Instruction)
No. per Case 40 Glasses
Model B809
No. per Pack 1 Ea.
Size Regular
Temple Style Spring Hinged
Style Office
Weight (English) 35 g
Weight (Metric) 0.08 lb.
Material Polycarbonate, Nylon
Disposable Reusable
Lens Material Polycarbonate
Frame Material Nylon
UV Protection U6
Frame Type Full Frame
Autoclavable Not Autoclavable
Optical Clarity Clear
Packaging Hard Case
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.