Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety™ B809 Prescription Nylon Frame

Catalog No. 18072222
Change view
Click to view available options
Height (English):
1.37 in.
Width (English):
2.04 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English)
18-072-222 1.37 in. 2.04 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-072-222 Supplier Bollé Safety™ Supplier No. B809MX10U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This clear frame with sideshields allows both visual comfort and unparalleled protection, with integrated nose pads to ensure a great level of comfort. Ideal for fitting wider, larger faces.

  • Nose bridge with non-slip pads
  • Adjustable thin temples

Specifications

Width (Metric) 52 mm
Height (Metric) 35 mm
Width (English) 2.04 in.
Height (English) 1.37 in.
Product Type Rx Frame
Frame Color Black
Material Metal
Disposable Reusable
Frame Material Nylon
Frame Type Full Frame
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.