Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ BA210 Basic Biological Microscope

Catalog No. 01670121 Shop All Motic Group Products
Change view
Click to view available options
Head Style:
Binocular
Siedentopf Trinocular, 360° Swiveling
Lighting Type:
LED
Quartz Halogen
Objective Types:
Infinity Corrected Plan Achromatic
Infinity Corrected Plan Achromatic, Plan Phase
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style Lighting Type Objective Types
01-670-121 Binocular Quartz Halogen Infinity Corrected Plan Achromatic
01-257-534 Siedentopf Trinocular, 360° Swiveling LED Infinity Corrected Plan Achromatic, Plan Phase
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-670-121 Supplier Motic™ Supplier No. 1100100403887

The BA210 is designed for both educational and teaching environments, from basic life sciences to medical applications. Contrast methods can easily upgrade the instrument for individual demands. The CCIS™ concept offers several objective lines to suit individual requirements.

Create a digital environment with Moticam: digitize your lab with our Moticam solutions. Look at your samples in your computer, your tablet or smartphone, a TV screen or a projector and view, capture, edit, measure, make reports or share your work with ease with anyone in just a few clicks. Motic™'s software solutions included in the packages show a user-friendly interface, making data sharing possible in a collaborative environment, encouraging teamwork and collective learning experiences.

  • BA210 standard eyepiece tubes feature a 30° viewing angle for maximum comfort
  • Siedentopf type head
  • Interpupillary distance of 55 to 75 mm can easily be adjusted, following individual conditions
  • Complete series of EC Plan Achromatic objectives, from 4X to 100X magnification, is targeting an improved image contrast both for human eye and digital camera sensor through the photo port
  • N-WF eyepieces start with the standard 10X/20 mm Field of View and provide a diopter adjustment (±5 dpt) for both eyes, ready for the use of optional reticles
  • Features a well-evaluated 3 W LED illumination system in a Fixed Koehler setup
  • Importance of LEDs as safe and long-term illumination sources has increased, especially in teaching environments as lifetime and reduced heat production are superior to halogen bulbs
  • An upgrade with Phase contrast (positive and negative) in a slider solution, simple Darkfield as well as Polarization contrast for the detection of birefringence can easily be performed

Specifications

Eyepiece N-WF 10X/20 mm
Head Style Binocular
Lighting Type Quartz Halogen
Magnification Power 4X, 10X, 40XS, 100XS (oil)
Model BA210E
Objective Types Infinity Corrected Plan Achromatic
Product Type Microscope with Digital Camera
Dimensions (L x W x H) 360 x 220 x 395 mm
Weight (Metric) 7.2 kg
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.