Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic BA310E Microscope and Camera Bundle

Catalog No. p-7228776 Shop All Motic Group Products
Change view
Click to view available options
Includes:
BMH4000X Camera Bundle
BTI10 Camera Bundle
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
01-257-892 BMH4000X Camera Bundle
01-257-482 BTI10 Camera Bundle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-257-892 Supplier Motic Supplier No. 1100401200851
Only null left
Add to Cart
Add to Cart
Request a Quote

The BA310 is designed for the rigors of daily routine work in the demanding applications of universities, clinics, laboratories, and many other life sciences or medical applications requiring quality optical performance.

  • These models introduce a new rackless stage concept without a prominent gear rack to allow for a more convenient use of the X/Y movement.
  • Allow easy interchangeability of its halogen bulb with LED modules
  • Swiveling, 30° inclined Siedentopf type
  • Reversed quintuple revolving nosepiece
  • Coaxial coarse and fine focusing adjustment with tension adjustment
  • Built in low position coaxial rackless stage (Right-hand control)
  • Diopter Adjustment: ±5

Specifications

Includes BMH4000X Camera Bundle
Voltage 100/240 V
Magnification Power 4X, 10X, 40X, 100X
Objective Types CCIS EC Plan Achromatic, DIN
Weight (Metric) 8.6 kg
Dimensions (L x W x H) 400 x 220 x 400 mm
Condenser Type Focusable and centerable Abbe condenser N.A. 0.90/1.25 with slot for contrast sliders
Product Type Microscope with Digital Camera
Model BA310E LED Trinocular
Head Style Siedentopf Trinocular, 360° Swiveling
Camera Type Moticam BMH4000X
Lighting Type Quartz Halogen, LED
Eyepiece N-WF 10X/20 mm, with diopter adjustment on both
Display Type LCD
Diaphragm Iris diaphragm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.