Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ BA310E Standard Lab LED Phase Package

Catalog No. 01258047 Shop All Motic Group Products
Change view
Click to view available options
Magnification Power:
10X
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
01-258-047 10X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-258-047 Supplier Motic™ Supplier No. 1100100402645
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The BA310E LED Phase package contains the BA310E LED and phase accessories including a turret condenser, phase objectives and phase centering telescope.

  • 30° inclined, trinocular Siedentopf head
  • 360° swiveling and rotating
  • Revolving nosepiece
  • Turret condenser allows user to switch between brightfield, darkfield and other phase settings
  • Coaxial coarse and fine focusing adjustment with tension adjustment
  • Phase contrast 5 position (BF, DF, PH1, PH2, PH3) turret condenser
  • Diopter Adjustment: ±5

Specifications

Magnification Power 10X
Objective Types CCIS™ EC Plan Achromat Objectives (ECPL4X), CCIS™ Plan Phase Objectives (Ph10X, Ph40X(S), Ph100X(S-oil))
Nosepiece Reversed Quintuple
Head Style Trinocular
Lighting Type LED
Eyepiece WF 10X/20 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.